Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M10 , Steel Zinc Yellow Finish, 900 PK
Mfr # L38211.100.0001
Zoro # G5653825
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 30 mm
- Minimum Thickness 2.5 mm
- Maximum Thickness 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # L38211.100.0001
- Zoro # G5653825
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 30 mm |
Inside Diameter | 10.50 mm |
Outside Diameter Tolerance | 1.161-1.181 |
Inside Diameter Tolerance | 0.413-0.424 |
Dimensional Standards | DIN 9021 |
Description
Flat Washers, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Grade 2, Finish Zinc Yellow, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 30 mm, Maximum Thickness 2.5 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Color Yellow, Inside Diameter Tolerance 0.413-0.424, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/4" L, PK5 (WWG-BPS6-206)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M07400.160.0045)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (3764KW)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-10.00HDK)
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Yellow Finish, 100 PK (M38211.100.0001)
- ZORO SELECT Flat Washer, For Screw Size M14 , Steel Zinc Yellow Finish, 50 PK (M38080.140.0001)
- ZORO SELECT Flat Washer, For Screw Size M12 , Steel Zinc Yellow Finish, 50 PK (M38080.120.0001)
- ZORO SELECT Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 100 PK (M38093.060.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Nylon Plain Finish, 10 PK (17W10570)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (513131G)
- NEWPORT FASTENERS Flat Washer, For Screw Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (522948)
- Zoro Select General Washers