Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size M10 , Stainless Steel Plain Finish, 50 PK
Mfr # M55530.100.0001
Zoro # G9051043
CAD Available
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 30 mm
- Minimum Thickness 2.3 mm
- Maximum Thickness 2.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55530.100.0001
- Zoro # G9051043
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 30 mm |
Inside Diameter | 10.50 mm |
Dimensional Standards | DIN 9021 |
Inside Diameter Tolerance | +0.27 mm ; |
Outside Diameter Tolerance | -0.52 mm ; |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 30 mm, Maximum Thickness 2.7 mm, System of Measurement Metric, Minimum Thickness 2.3 mm, Color Silver, Inside Diameter Tolerance +0.27 mm ;, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0010 In (16130)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (U01100.062.0001)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1in Grade 18-8 Stainless Steel 25PK (9062165)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/8 in W, 1/8 in H (WWG310125012536)
- ZORO SELECT Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish, 25 PK (M55420.120.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Zinc Yellow Finish (Z9283)
- ZORO SELECT Flat Washer, For Screw Size #10 , Stainless Steel Plain Finish, 50 PK (U55410.019.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 25000 PK (100WSAE)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (Z9280)
- ZORO SELECT Flat Washer, For Screw Size #12 , Stainless Steel Plain Finish, 50 PK (MS15795-809)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Steel Zinc Plated Finish, 2175 PK (03882)
- Zoro Select Flat Washers