Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M10 , 18-8 Stainless Steel Plain Finish, 10 PK
Mfr # Z8810SS
Zoro # G2514321
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 19 mm
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z8810SS
- Zoro # G2514321
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 19 mm |
Inside Diameter | 10.50 mm |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 3 mm |
Maximum Thickness | 3 mm |
Standards | Industry Standard |
System of Measurement | Metric |
Washer Material Grade | 18-8 |
Thickness Tolerance | +0.40mm/-0.50mm |
Rockwell Hardness | B70 |
Type | Standard |
Application | Clamping & Fixturing |
Tensile Strength | 90,000 psi |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Material Grade/Class | 18-8 |
Material Quality Standards | ASTM A582 |
For Use With | Screws and Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 19 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Chemical Resistant, Corrosion Resistant, Rockwell Hardness B83
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (N01200.062.0100)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x5 3/4 L (U39665.100.0475)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x1, PK100 (U07810.037.0100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Steel Body, 100 PK (1HBP9)
- ZORO SELECT Flat Washer, For Screw Size M4 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8842SS)
- ZORO SELECT Flat Washer, For Screw Size M8 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8808SS)
- ZORO SELECT Flat Washer, For Screw Size M12 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8812SS)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 140 PK (B38100.087.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Plain Finish, 25000 PK (62WDOC)
- ZORO SELECT Flat Washer, For Screw Size #10 , Steel Zinc Plated Finish, 50 PK (WASB#10NZ)
- ILC Replacement for Ezgo / Cushman / Textron Washer- 5/16 Flat FOR Electric RXV Freedom 2017 Golf Cart (WASHER- 5/16 FLAT FOR ELECTRIC RXV FREEDOM 2017 G)
- Zoro Select General Washers