Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 9/16" , Steel Zinc Yellow Finish, 25 PK
Mfr # 513071G
Zoro # G3519153
original price:
$5.98
8% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 1/2 in
- Minimum Thickness 0.109 in
- Maximum Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 513071G
- Zoro # G3519153
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 9/16" |
Outside Diameter | 1 1/2 in |
Inside Diameter | 0.625 in |
Dimensional Standards | ASME B18.22.1 Type A Wide, USS Standard |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.109 in |
Maximum Thickness | 0.109 in |
Standards | ASME B18.22.1, ASTM F436 |
System of Measurement | Inch |
Rockwell Hardness | C38 to C45 |
Thickness Tolerance | +.023/-.023 |
Application | Smooth Hard Surface for Distributing Bolt Load |
Color | Yellow |
Type | USS |
Material Quality Standards | ASTM F436 |
Material Grade/Class | Grade 8 |
For Use With | Nuts and Bolts |
Bolt Compatibility | Grade 8 |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1 Type A Wide, USS Standard, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 9/16 in, Inside Diameter 0.625 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.109 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness 38HRC, Thickness Tolerance +0.023/-0.023 in, Package Quantity 25
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 90 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0090)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U08200.037.0200)
- DEWALT Tie-Wire Spike Nail Drive Anchor, 1/4" Dia., 1-5/8" L, Steel Zinc Plated, 100 PK (03759-PWR)
- KELLEY Clevis Pins, 1/2"Dia X 4" Clevis Pin (030-252)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 25 PK (513061G)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Black Oxide Finish, 25 PK (6DYY6)
- ZORO SELECT Flat Washer, For Screw Size M12 , Brass Plain Finish, 25 PK (FW5B01200-025P1)
- ZORO SELECT Flat Washer, For Screw Size 1 in , Stainless Steel Plain Finish (MS15795-826)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 100 PK (U38100.031.0001)
- ZORO SELECT Military Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C8)
- FOREVERBOLT Flat Washer, For Screw Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH14SOD2P25)
- Zoro Select Flat Washers