Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish, 215 PK
Mfr # UST900014
Zoro # G3219921
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.094 in
- Maximum Thickness 0.094 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UST900014
- Zoro # G3219921
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 9/16" |
Outside Diameter | 1 3/16 in |
Inside Diameter | 0.594 in |
Dimensional Standards | ASME B18.21.1-2009 (R2016) |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.094 in |
Maximum Thickness | 0.094 in |
System of Measurement | Inch |
Color | Silver |
Type | Flat |
Material Grade/Class | Grade 2 |
RoHS Compliant | Yes |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.21.1-2009 (R2016), Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 9/16 in, Inside Diameter 0.594 in, Outside Diameter 1 3/16 in, Maximum Thickness 0.094 in, System of Measurement Inch, Minimum Thickness 0.094 in, Color Silver, Pack Size Small Pack, RoHS Compliant Yes, Package Quantity 215
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M612D7985AB)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07410.016.0031)
- SPEC OPS Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK (M7-RING616G50)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Aluminum, Not Graded, Plain Finish (AL.01201303.PL.DAR)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38205.062.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 1800 PK (4RVU5)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish, 25 PK (U38400.056.0001)
- ZORO SELECT Flat Washer, For Screw Size 4" , 18-8 Stainless Steel Black Oxide Finish, 5000 PK (04WM188B)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (513131G)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Stainless Steel Plain Finish (Z9252SS)
- DANCO Flat Washer, , Rubber 5 PK (35062B)
- Zoro Select Flat Washers