Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 100 PK
Mfr # U38400.016.0004
Zoro # G1830510
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.063 in
- Maximum Thickness 0.063 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38400.016.0004
- Zoro # G1830510
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 5/8 in |
Inside Diameter | 0.188 in |
Inside Diameter Tolerance | 0.183-0.196 |
Outside Diameter Tolerance | 0.62-0.64 |
Dimensional Standards | ASME B18.22.1 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 5/8 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Silver, Inside Diameter Tolerance 0.183-0.196, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1 in Lg, 10 PK (36764)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (A4010060020Z)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1 in Shaft Dia, 10 PK (CG-100ST OIL)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 10 PK (U04110.037.0600)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0002)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 100 PK (Z9271)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKG8)
- ZORO SELECT Flat Washer, For Screw Size #1 , Steel Zinc Plated Finish, 100 PK (U38400.007.0002)
- NEWPORT FASTENERS Flat Washer, For Screw Size #10 , Steel Black Oxide Finish, 10000 PK (820617)
- Zoro Select Flat Washers