Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size #8 , Stainless Steel Plain Finish, 50 PK
Mfr # U55410.016.0001
Zoro # G2976456
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 3/8 in
- Minimum Thickness 0.024 in
- Maximum Thickness 0.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55410.016.0001
- Zoro # G2976456
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 3/8 in |
Inside Diameter | 0.156 in |
Outside Diameter Tolerance | +0.015 in ; -0.005 in |
Inside Diameter Tolerance | +0.008 in ; -0.005 in |
Dimensional Standards | ASME B18.22.1 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #8, Inside Diameter 0.156 in, Outside Diameter 3/8 in, Maximum Thickness 0.039 in, System of Measurement Inch, Minimum Thickness 0.024 in, Color Silver, Inside Diameter Tolerance +0.008 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx2-1/2" L, PK25, Finish: zinc (2UJN5)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0116-AL28)
- FASTENATION Cinch Strap, No Adhesive, 12 in, 1 in Wd, Black, 10 PK (1X12KVVS)
- KIPP Eye Bolt Without Shoulder, M16, 54 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.11670)
- ZORO SELECT Flat Washer, For Screw Size #10 , Stainless Steel Plain Finish, 50 PK (U55410.019.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0003)
- ZORO SELECT Flat Washer, For Screw Size M33 , Stainless Steel Plain Finish, 2 PK (M55420.330.0001)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish, 25 PK (U38130.056.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Hot Dipped Galvanized Finish, 20000 PK (50WUSSG)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 5 PK (U38100.100.0001)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/2" , Steel Zinc Plated Finish, 5 PK (53167)
- Zoro Select Flat Washers