Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size #8 , Stainless Steel Plain Finish, 50 PK
Mfr # U51410.016.0001
Zoro # G1818111
original price:
$10.55
10% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 3/8 in
- Minimum Thickness 0.063 in
- Maximum Thickness 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51410.016.0001
- Zoro # G1818111
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 3/8 in |
Inside Diameter | 0.156 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.063 in |
Maximum Thickness | 0.063 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | Thick |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #8, Inside Diameter 0.156 in, Outside Diameter 3/8 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U01000.087.0250)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-6-PK5)
- MIDWEST FASTENER Wood Screw, #7, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02543)
- ZORO SELECT Yoke End, Steel, Plain (19915 5)
- ZORO SELECT Flat Washer, For Screw Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0002)
- ZORO SELECT Flat Washer, For Screw Size #4 , Stainless Steel Plain Finish, 50 PK (U51410.011.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 25 PK (5MXD1)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Nylon Plain Finish, 40 PK (17W08754)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 20 PK (U55410.075.0002)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Plain Finish, 10000 PK (01WFBW300)
- CALBRITE Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish (S60500WA00)
- Zoro Select Flat Washers