Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size #8 , 337 Stainless Steel Plain Finish, 25 PK
Mfr # WAS405#8
Zoro # G2592843
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 337 Stainless Steel
- Finish Plain
- For Screw Size #8
- Outside Diameter 7/16 in
- Minimum Thickness 0.036 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WAS405#8
- Zoro # G2592843
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 7/16 in |
Inside Diameter | 0.187 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | 337 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.036 in |
Maximum Thickness | 0.065 in |
Standards | SAE Standard |
System of Measurement | Inch |
Washer Material Grade | 316 |
Rockwell Hardness | B70 |
Type | Standard |
Application | Tight Fit Assembly |
Thickness Tolerance | -0.014 in/ +0.005 in |
Tensile Strength | 75,000 psi |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Saltwater Resistant |
Material Quality Standards | ASTM A276 |
Material Grade/Class | 316 |
For Use With | Screws and Studs |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #8, Inside Diameter 0.187 in, Outside Diameter 7/16 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.036 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 3/8"x1-1/2", Medium CSZ, Clear (DTP-0375-1500)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 1/4"-20, Nylon, Zinc Plated (A0420160NTE)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.040.0012)
- MIDWEST FASTENER M7 x 70 mm Phillips Flat Machine Screw, Zinc Plated Steel, 6 PK (38568)
- ZORO SELECT Flat Washer, For Screw Size M4 , Stainless Steel Plain Finish, 50 PK (M51420.040.0001)
- ZORO SELECT Flat Washer, For Screw Size M24 , Steel Zinc Plated Finish, 90 PK (L38130.240.0001)
- ZORO SELECT Flat Washer, For Screw Size M6 , Nylon Plain Finish, 50 PK (16M06012150)
- ZORO SELECT Flat Washer, For Screw Size M30 , Stainless Steel Plain Finish, 5 PK (M51420.300.0001)
- ZORO SELECT Flat Washer, For Screw Size M27 , Stainless Steel Plain Finish, 5 PK (M55420.270.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Hot Dipped Galvanized Finish, 5 PK (U04237.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0002)
- Zoro Select General Washers