Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 25 PK
Mfr # 5MXD1
Zoro # G2341599
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 3/8 in
- Minimum Thickness 0.141 in
- Maximum Thickness 0.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5MXD1
- Zoro # G2341599
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 0.875 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.141 in |
Maximum Thickness | 0.141 in |
System of Measurement | Inch |
Thickness Tolerance | 0.126/0.142 in |
Type | 10 ga. |
Material Grade/Class | Grade 8 |
Bolt Compatibility | Grade 8 |
Description
Machinery Bushing, Flat Washer Type Standard, Material Steel, Material Grade/Class Grade 8, Finish Black Oxide, For Screw Size 7/8 in, Inside Diameter 0.875 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.141 in, System of Measurement Inch, Minimum Thickness 0.141 in, Pack Size Small Pack, Thickness Tolerance 0.126/0.142 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0100)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 40 PK (61773)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2-1/4" L, Steel Blue Ruspert, 50 PK (54275)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-3/4 in., PK25 (U08305.050.0175)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 25 PK (5MXD2)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Black Oxide Finish, 15 PK (5MXD3)
- ZORO SELECT Flat Washer, For Screw Size M5 , Steel Zinc Plated Finish, 100 PK (M38400.050.0020)
- ZORO SELECT Flat Washer, For Screw Size #6 , Stainless Steel Plain Finish, 100 PK (NAS620-C6)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 25 PK (5MXC1)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55205.062.0001)
- AMPG Flat Washer, For Screw Size 3/4" , Case Hardened Steel Plain Finish (Z9093)
- Zoro Select Flat Washers