Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 7/8" , Stainless Steel Plain Finish, 5 PK
Mfr # U55420.087.0001
Zoro # G5323552
CAD Available
original price:
$11.11
23% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.136 in
- Maximum Thickness 0.192 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55420.087.0001
- Zoro # G5323552
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 0.938 in |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Inside Diameter Tolerance | +0.030 in ; -0.007 in |
Dimensional Standards | ASME B18.21.1, USS |
Description
Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, USS, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.192 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Silver, Inside Diameter Tolerance +0.030 in ; -0.007 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive (MW-8X1PW5)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 6 in Shank, 1-13/16 in ID, Steel, Plain (K2030-6)
- AIR LOCKER Staples, 22 ga, Wide Crown, 1/4 in Leg L, Steel, 10000 PK (7106)
- L.H. DOTTIE #6-32 x 2 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM6322)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U55420.125.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Stainless Steel Plain Finish, 5 PK (U55420.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U55420.112.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 5 PK (Z9205SS)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 25 PK (514061G)
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0040)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish (A0580200USSWZ)
- Zoro Select Flat Washers