Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 7/8" , Stainless Steel Plain Finish, 5 PK
Mfr # U51410.087.0003
Zoro # G5327113
CAD Available
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 2 in
- Minimum Thickness 0.073 in
- Maximum Thickness 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51410.087.0003
- Zoro # G5327113
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 2 in |
Inside Diameter | 0.938 in |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +0.015 in ; -0.005 in |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 2 in, Maximum Thickness 0.12 in, System of Measurement Inch, Minimum Thickness 0.073 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U08200.031.0075)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/4x3 1/2 L, PK5 (WWG-CLP-269)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50893)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length (A6490030006)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0006)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38400.031.0003)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 5 PK (U38405.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , 18-8 Stainless Steel Plain Finish (Z9208SS)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55410.062.0003)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 10 PK (HS-1000SAEHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 10 PK (Z9201)
- Zoro Select Flat Washers