Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 50 PK
Mfr # U38131.043.0001
Zoro # G9905850
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 1/4 in
- Minimum Thickness 0.083 in
- Maximum Thickness 0.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38131.043.0001
- Zoro # G9905850
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 0.5 in |
Outside Diameter Tolerance | 1.243-1.28 |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 0.495-0.515 |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Yellow Passivated, For Screw Size 7/16 in, Inside Diameter 0.5 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.083 in, System of Measurement Inch, Minimum Thickness 0.083 in, Color Yellow, Inside Diameter Tolerance 0.495-0.515, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (2DV82)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 650 PK (FWUIS062-650P)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-5/8X1.0D)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 10 PK (U07000.031.0550)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 100 PK (U38131.031.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38131.037.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 1900 PK (B38131.031.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0002)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Stainless Steel Plain Finish, 5 PK (U55420.137.0001)
- ZORO SELECT Military Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-820)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Hot Dipped Galvanized Finish, 50 PK (FWI5062GUSA-050BX)
- Zoro Select Flat Washers