Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish, 50 PK
Mfr # U38205.043.0001
Zoro # G2893926
CAD Available
original price:
$3.33
11% off
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 59/64 in
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38205.043.0001
- Zoro # G2893926
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 59/64 in |
Inside Diameter | 0.469 in |
Outside Diameter Tolerance | 0.915-0.937 |
Dimensional Standards | ASME B18.21.1, SAE |
Inside Diameter Tolerance | 0.464-0.484 |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 59/64 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance 0.464-0.484, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Trim Head Square Drive, 5000 PK (TH158)
- ZORO SELECT Safety Pin, Tab Lock, 1/4 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (U39685.025.0175)
- PERFORMANCE TOOL 560-Pc Cotter Pin Assortment Hdwr Kit-Cotter, W5205 (W5205)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0125)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38130.025.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 4400 PK (B38130.025.0001)
- ZORO SELECT Flat Washer, For Screw Size M5 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8844SS)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9100SS)
- ZORO SELECT Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0014)
- ZORO SELECT Military Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C616L)
- ZORO SELECT Flat Washer, For Screw Size M20 , PEEK Plain Finish, 10 PK (PKM20-WHS-01)
- Zoro Select General Washers