Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish, 25 PK
Mfr # WASB71RZ
Zoro # G2616966
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.056 in
- Maximum Thickness 0.071 in
- Standards ANSI B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WASB71RZ
- Zoro # G2616966
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/8 in |
Inside Diameter | 0.469 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.056 in |
Maximum Thickness | 0.071 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | -0.014 in/ +0.005 in |
Washer Material Grade | Low Carbon |
Rockwell Hardness | B49 |
Application | Soft & Thin Assembly |
Color | Silver |
Type | Standard |
Material Grade/Class | Grade 2 |
For Use With | Screws and Studs |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance -0.014 in/ +0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 84 Piece M6 Minus Pin Gage Set .833-.916" (4101-0016)
- ZORO SELECT Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 33/64 in L, 5/8 in Dia., Zinc Alloy, Plain, 25 PK (903816-13-PK25)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.016.0150)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0400)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 25 PK (WASB51RZ)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 10 PK (WASB12NZ)
- ZORO SELECT Flat Washer, For Screw Size 3/8 in , Steel Zinc Plated Finish, 25 PK (WASB38NZ)
- ZORO SELECT Flat Washer, For Screw Size #8 , Steel Black Oxide Finish, 25 PK (Z9087)
- ZORO SELECT Flat Washer, For Screw Size M16 , Steel Black Oxide Finish, 5 PK (Z8856)
- ZORO SELECT Flat Washer, For Screw Size #4 , Phenolic Resin Plain Finish, 5 PK (Z8402)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 50 PK (U38200.050.0001)
- Zoro Select General Washers