Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK
Mfr # U55410.043.0001
Zoro # G6108864
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 7/16"
- Outside Diameter 29/32 in
- Minimum Thickness 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55410.043.0001
- Zoro # G6108864
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 29/32 in |
Inside Diameter | 0.469 in |
Outside Diameter Tolerance | +.015/-.007 |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +.015/-.005 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.047 in |
Maximum Thickness | 0.047 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Color | Silver |
Thickness Tolerance | +.004/-.005 |
Type | Standard |
RoHS Compliant | Yes |
Material Grade/Class | 316 |
Made in North America | No |
Resistance Properties | Corrosion Resistant |
REACH Compliant | Yes |
Removable | Yes |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 29/32 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance +.015/-.005, Made in North America No, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Outside Diameter Tolerance +.015/-.007
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (370410RSN)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz (73046)
- SNAP-LOC Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK (SLFETW201)
- PRIME-LINE Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 50 PK (9079873)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Brass Plain Finish, 5 PK (Z9205BR)
- ZORO SELECT Flat Washer, For Screw Size M24 , Steel Zinc Plated Finish, 50 PK (M38400.240.0085)
- ZORO SELECT Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 50 PK (WASB#8RZ)
- ZORO SELECT Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0030)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38205.075.0001)
- ZORO SELECT Flat Washer, For Screw Size M3 , Steel Zinc Yellow Finish, 100 PK (M38080.030.0001)
- Zoro Select Flat Washers