Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 7/16" , 18-8 Stainless Steel Plain Finish, 5 PK
Mfr # WASB71N8
Zoro # G4628967
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.056 in
- Maximum Thickness 0.071 in
- Standards ANSI B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WASB71N8
- Zoro # G4628967
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 7/8 in |
Inside Diameter | 0.469 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 7/8 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hex Nut, M6, Steel, Class 4, Black oxide, 3.20 mm Ht (K0700.206)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08737)
- ZORO SELECT 1/4"-20 x 1-1/4 in Hex Hex Machine Screw, Zinc Plated Steel, 2000 PK (1420MH)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUH315)
- ZORO SELECT Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8W8)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0458-188)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB51W8)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9095SS)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55205.043.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Stainless Steel Plain Finish, 10 PK (1NU57)
- AMPG Flat Washer, For Screw Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9241)
- Zoro Select Flat Washers