Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size #6 , Nylon Plain Finish, 40 PK
Mfr # 17W03130
Zoro # G3445093
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Nylon
- Finish Plain
- For Screw Size #6
- Outside Diameter 5/16 in
- Minimum Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 17W03130
- Zoro # G3445093
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 5/16 in |
Inside Diameter | 0.162 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
System of Measurement | Inch |
Application | Relieves Friction |
Color | Off-White |
Thickness Tolerance | +/-0.005 in |
Type | Standard |
Resistance Properties | Abrasion Resistant |
Material Grade/Class | Not Graded |
For Use With | Machine Screw |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Material Nylon, Material Grade/Class Not Graded, Finish Plain, For Screw Size #6, Inside Diameter 0.162 in, Outside Diameter 5/16 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Off-White, Pack Size Small Pack, Resistance Properties Abrasion Resistant, Thickness Tolerance +/-0.005 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 320 PK (B38405.075.0001)
- ZORO SELECT M4-0.70 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD040140-100P1)
- PRECISION BRAND Arbor Shim, 0.0200x1 3/8 ID, Pk10 (25273)
- DRIV-LOK Groove Pin 3/16 x 1 Type E Alloy (GPA-0187-1000-E)
- ZORO SELECT Flat Washer, For Screw Size #2 , Steel Zinc Plated Finish, 100 PK (U38400.008.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55410.050.0001)
- ZORO SELECT Flat Washer, For Screw Size #12 , Steel Zinc Plated Finish, 40 PK (U38205.021.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0001)
- ZORO SELECT Military Flat Washer, For Screw Size #0 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C0)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 100 PK (U38200.025.0001)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 5/8" , Steel Plain Finish (A058040000W)
- Zoro Select Flat Washers