Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size #6 , Nylon Plain Finish, 40 PK
Mfr # 16FW006062
Zoro # G3364033
original price:
$2.55
10% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Nylon
- Finish Plain
- For Screw Size #6
- Outside Diameter 5/16 in
- Minimum Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16FW006062
- Zoro # G3364033
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 5/16 in |
Inside Diameter | 0.14 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
System of Measurement | Inch |
Color | Off-White |
Thickness Tolerance | +/-0.005 in |
Application | Relieves Friction |
Type | Standard |
Material Grade/Class | Not Graded |
For Use With | Machine Screw |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Material Nylon, Material Grade/Class Not Graded, Finish Plain, For Screw Size #6, Inside Diameter 0.14 in, Outside Diameter 5/16 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Off-White, Pack Size Small Pack, Thickness Tolerance +/-0.005 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 11/16 in Lg (Z2001-SS)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.011.0075)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.019.0062)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 5 mm W, 5 mm H (WWG800505305)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Plated Finish, 80 PK (B38130.125.0001)
- ZORO SELECT Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8R8)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55410.062.0002)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Black Oxide Finish, 10 PK (5MXC9)
- ZORO SELECT Flat Washer, For Screw Size M30 , Steel Zinc Plated Finish, 5 PK (M38093.300.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55205.025.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38205.025.0001)
- Zoro Select General Washers