Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size #6 , 18-8 Stainless Steel Plain Finish, 25 PK
Mfr # WASB#6R8
Zoro # G4552116
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.036 in
- Maximum Thickness 0.045 in
- Standards ANSI B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WASB#6R8
- Zoro # G4552116
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 7/16 in |
Inside Diameter | 0.156 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 7/16 in, Maximum Thickness 0.045 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 80 mm L, 25 PK (M04132.120.0080)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.020.0016)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M04114.080.0016)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 10 PK (Z0467-316)
- ZORO SELECT Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#4R8)
- ZORO SELECT Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8R8)
- ZORO SELECT Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8N8)
- ZORO SELECT Flat Washer, For Screw Size 1/4 in , Titanium Plain Finish, 5 PK (WAS40614)
- ZORO SELECT Flat Washer, For Screw Size #2 , Steel Zinc Plated Finish, 100 PK (U38400.011.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55410.043.0002)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Brass Plain Finish, 5 PK (Z9100BR)
- Zoro Select General Washers