Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size #6 , 18-8 Stainless Steel Plain Finish, 25 PK
Mfr # WASB#6N8
Zoro # G4522077
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.028 in
- Maximum Thickness 0.036 in
- Standards ANSI B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WASB#6N8
- Zoro # G4522077
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 5/16 in |
Inside Diameter | 0.156 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 5/16 in, Maximum Thickness 0.036 in, System of Measurement Inch, Minimum Thickness 0.028 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M6-1.00 x 35 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-501)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07000.037.0225)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Carbon Steel, 10 PK (450-5-PK10)
- ITW BEE LEITZKE Cotter Pin Kit, 130 PC (WWG-DISP-BP130)
- ZORO SELECT Flat Washer, For Screw Size M22 , Stainless Steel Plain Finish, 5 PK (M55420.220.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Stainless Steel Plain Finish, 5 PK (U55410.100.0002)
- ZORO SELECT Flat Washer, For Screw Size #10 , Stainless Steel Plain Finish, 50 PK (U51410.019.0001)
- ZORO SELECT Flat Washer, For Screw Size M18 , Steel Zinc Plated Finish, 25 PK (M38130.180.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Stainless Steel Plain Finish, 5 PK (U51410.100.0004)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0005)
- ZORO SELECT Flat Washer, For Screw Size M1.6 , Stainless Steel Plain Finish, 50 PK (M51420.016.0001)
- Zoro Select General Washers