Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 775 PK
Mfr # B38206.062.0001
Zoro # G9906359
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 5/16 in
- Minimum Thickness 0.095 in
- Maximum Thickness 0.095 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38206.062.0001
- Zoro # G9906359
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 5/16 in |
Inside Diameter | 0.656 in |
Outside Diameter Tolerance | 1.305-1.342 |
Dimensional Standards | ASME B18.22.1, SAE |
Inside Diameter Tolerance | 0.649-0.686 |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, SAE, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Yellow, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.095 in, System of Measurement Inch, Minimum Thickness 0.095 in, Color Yellow, Inside Diameter Tolerance 0.649-0.686, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0150)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP164)
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK10 (FBCB14204P10)
- PRECISION BRAND Arbor Shim, 0.0060x3/4 ID, Pk10 (25167)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 1150 PK (B38206.050.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38206.062.0001)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Zinc Yellow Finish, 25 PK (U38206.056.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55205.037.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (HS-1125SAEHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size M5 , Steel Zinc Plated Finish, 100 PK (M38430.050.0001)
- L.H. DOTTIE Flat Washer, For Screw Size #10 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW10)
- Zoro Select Flat Washers