Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 25 PK
Mfr # U38131.062.0001
Zoro # G9905948
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 3/4 in
- Minimum Thickness 0.134 in
- Maximum Thickness 0.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38131.062.0001
- Zoro # G9905948
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 0.688 in |
Outside Diameter Tolerance | 1.743-1.78 |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 0.681-0.718 |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Yellow Passivated, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.134 in, System of Measurement Inch, Minimum Thickness 0.134 in, Color Yellow, Inside Diameter Tolerance 0.681-0.718, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 12" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05533)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (U04104.112.0850)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 4 5/8 in Ht, Hot Dipped Galvanized Steel (53425 3)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 80 mm Lg, 50 PK (M01030.100.0080)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38206.075.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (U38206.112.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 10 PK (U38206.087.0001)
- ZORO SELECT Flat Washer, For Screw Size M14 , Stainless Steel Plain Finish, 25 PK (M55420.140.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38131.043.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 5 PK (U38403.100.0001)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 5 PK (79532)
- Zoro Select Flat Washers