Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 100 PK
Mfr # 6DZA6
Zoro # G2493355
CAD Available
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 5/8"
- Outside Diameter 1 1/4 in
- Minimum Thickness 0.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6DZA6
- Zoro # G2493355
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 0.688 in |
Dimensional Standards | ASME B18.22.1 Type A Narrow, SAE Standard |
Outside Diameter Tolerance | 1.228 in to 1.270 in |
Inside Diameter Tolerance | 0.663 to 0.700 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.141 in |
Maximum Thickness | 0.141 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | Rb 40 min |
Thickness Tolerance | +/-0.024 in |
Application | Bearing Surface for Fasteners and Fixtures |
Type | SAE |
Material Grade/Class | Grade 2 |
For Use With | Screws and Bolts |
Bolt Compatibility | Grade 2 |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1 Type A Narrow, SAE Standard, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.141 in, System of Measurement Inch, Minimum Thickness 0.141 in, Inside Diameter Tolerance 0.663 to 0.700 in, Outside Diameter Tolerance 1.228 in to 1.270 in, Pack Size Small Pack, Rockwell Hardness 38HRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0785)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 2 in L, Aluminum Plain, 1/4" Hex W (FC2128-832-A)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/2x1.5D)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M16-1.50, 6 Inserts (37168)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 25 PK (514061G)
- ZORO SELECT Flat Washer, For Screw Size 8X3" , Nylon Nylon Finish, 5000 PK (0806.032WFN)
- ZORO SELECT Flat Washer, For Screw Size #4 , Nylon Plain Finish, 40 PK (16FW004032)
- ZORO SELECT Flat Washer, For Screw Size #0 , Stainless Steel Plain Finish, 50 PK (U51410.006.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Black Oxide Finish, 20 PK (U38100.075.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55205.043.0001)
- ALLSTAR 0.43 in. Crush Washers, 10PK (ALL50080)
- Zoro Select Flat Washers