Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK
Mfr # U51410.062.0004
Zoro # G6282930
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1 3/8 in
- Minimum Thickness 0.161 in
- Maximum Thickness 0.221 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51410.062.0004
- Zoro # G6282930
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 0.656 in |
Inside Diameter Tolerance | +0.015 in ; -0.005 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.221 in, System of Measurement Inch, Minimum Thickness 0.161 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 40 PK (U22538.062.1100)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04120.150.0001)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD75500H)
- MIDWEST FASTENER 1-1/4" Brl Lg, Steel Zinc, 10 PK (31664)
- ZORO SELECT Flat Washer, For Screw Size #6 , Phenolic Resin Plain Finish, 5 PK (Z8406)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Zinc Plated Finish, 25000 PK (87WUSS)
- ZORO SELECT Flat Washer, For Screw Size M14 , Steel Zinc Plated Finish, 100 PK (M38400.140.0040)
- ZORO SELECT Flat Washer, For Screw Size .250-.562" , Stainless Steel Passivated Finish, 3000 PK (MS15795-809)
- ZORO SELECT Flat Washer, For Screw Size M39 , Steel Zinc Plated Finish, 2 PK (M38130.390.0001)
- ZORO SELECT Flat Washer, For Screw Size 8" , Steel Plain Finish, 5000 PK (08WFBR300)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M6 , Steel Plain Finish (A458006000W)
- Zoro Select General Washers