Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK
Mfr # U51410.062.0003
Zoro # G5490274
CAD Available
original price:
$11.79
5% off
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.104 in
- Maximum Thickness 0.151 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51410.062.0003
- Zoro # G5490274
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 0.656 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Inside Diameter Tolerance | +0.015 in ; -0.005 in |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.151 in, System of Measurement Inch, Minimum Thickness 0.104 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Torquemaster Screw Anchor, Plastic, 100 PK (54988)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07150.060.0070)
- ZORO SELECT 0.375" D x 0.370" H Single End B Style Dog Leg Snap Button, 10 pk. (B180)
- TE-CO Flange Nut, 1"-8, Steel, Not Graded, Black Oxide, 1-5/8 in Hex Wd, 1-1/4 in Hex Ht (41609)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0006)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0005)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0007)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 5 PK (Z9205SS)
- ZORO SELECT Flat Washer, , Steel Zinc Plated Finish, 10000 PK (M6WMD433)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Nylon Plain Finish, 40 PK (17W07506)
- ZORO SELECT Military Flat Washer, For Screw Size 7/16" , 18-8 Stainless Steel Plain Finish, 25 PK (AN960-C716)
- Zoro Select Flat Washers