Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size .562-1.375" , Stainless Steel Passivated Finish, 500 PK
Mfr # MS15795-819
Zoro # G2490641
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Passivated
- For Screw Size .562-1.375"
- Outside Diameter 1.375
- Minimum Thickness 0.086 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MS15795-819
- Zoro # G2490641
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | .562-1.375" |
Outside Diameter | 1.375 |
Inside Diameter | 0.562 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Passivated |
Minimum Thickness | 0.086 in |
Maximum Thickness | 0.132 in |
Standards | MS15795 |
System of Measurement | Inch |
Type | Mil Spec |
Rockwell Hardness | B83 - B95 |
Application | Critical Assembly |
Material Grade/Class | 300 |
Description
.562-1.375 MS15795 Military Flat Washer 300 Series Stainless Steel DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.005", Pk20 (MSB005-20)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08305.031.0300)
- ZORO SELECT Low Crown Cap Nut, 9/16"-18, Steel, Plain, 15/16 in H, 2 PK (CPB169)
- HILLS HUMP Hog Ring Hillhump#1Bx100 (1)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish (Z9208)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 5 PK (U38206.100.0001)
- ZORO SELECT Military Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C516L)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 100 PK (514021G)
- ZORO SELECT Flat Washer, For Screw Size #6 , Steel Zinc Plated Finish, 790 PK (6DYX3)
- ZORO SELECT Flat Washer, For Screw Size M5 , Stainless Steel Plain Finish, 50 PK (M51530.050.0001)
- AMPG Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish (Z0707SS)
- Zoro Select General Washers