Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 100 PK
Mfr # U38206.031.0001
Zoro # G9906228
original price:
$4.69
11% off
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38206.031.0001
- Zoro # G9906228
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 11/16 in |
Inside Diameter | 0.344 in |
Outside Diameter Tolerance | 0.681-0.703 |
Dimensional Standards | ASME B18.22.1, SAE |
Inside Diameter Tolerance | 0.339-0.359 |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, SAE, Material Steel, Material Grade/Class Through Hardened, Finish Yellow Passivated, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/16 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Yellow, Inside Diameter Tolerance 0.339-0.359, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0040)
- MKT FASTENING Tap-It Nail Drive Anchor, 3/16" Dia., 1" L, 100 PK (4630000)
- ZORO SELECT Staples, 9 ga, 1-1/2 in Leg L, Steel, 395 PK (116506112)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 20 PK (932265)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38206.037.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38206.043.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38206.025.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , 316 Stainless Steel Plain Finish, 10 PK (Z0621-316)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55410.043.0002)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Nylon Plain Finish, 40 PK (17W07506)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Galvanized Finish, 48 PK (09699)
- Zoro Select Flat Washers