Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 10000 PK
Mfr # 31WMB
Zoro # G4800361
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 0.63 in
- Minimum Thickness 0.054 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 31WMB
- Zoro # G4800361
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 0.63 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.054 in |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Color | Black |
Thickness Tolerance | +/-.008 |
Description
Flat Washers, 5/16 MACHINE SCRE,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0250)
- ZORO SELECT Class 8.8, M56-5.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L (M01000.560.0240)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (25C37KFC)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 8 PK (35122)
- ZORO SELECT Flat Washer, For Screw Size M16 , Steel Zinc Plated Finish, 100 PK (M38250.160.0001)
- ZORO SELECT Flat Washer, For Screw Size #12 , Steel Zinc Plated Finish, 280 PK (UST900013)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Black Oxide Finish, 15 PK (5MXA6)
- ZORO SELECT Flat Washer, For Screw Size M8 , Brass Plain Finish, 50 PK (FW5B00800-050P1)
- ZORO SELECT Flat Washer, For Screw Size 2" , Steel Zinc Plated Finish, 8 PK (6DYW8)
- ZORO SELECT Flat Washer, For Screw Size M4 , Stainless Steel Plain Finish, 50 PK (M51420.040.0001)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 100 PK (03830)
- Zoro Select General Washers