Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 5/16" , Stainless Steel Plain Finish, 50 PK
Mfr # U51420.031.0001
Zoro # G6093692
CAD Available
original price:
$6.39
14% off
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 5/16"
- Outside Diameter 7/8 in
- Minimum Thickness 0.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51420.031.0001
- Zoro # G6093692
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 7/8 in |
Inside Diameter | 0.375 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.083 in |
Maximum Thickness | 0.083 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Type | USS |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.375 in, Outside Diameter 7/8 in, Maximum Thickness 0.083 in, System of Measurement Inch, Minimum Thickness 0.083 in, Pack Size Small Pack, Rockwell Hardness Not Rated, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61045)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 250 PK (55A0504-EA-250)
- ZORO SELECT Thumb Nut, 3/8-16, Steel, Black Oxide (Z0278)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Plain 18-8 Stainless Steel, 10 PK (U17567.037.0250)
- ZORO SELECT Flat Washer, For Screw Size M8 , PEEK Plain Finish, 10 PK (PKM8-WHS-01)
- ZORO SELECT Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish, 50 PK (M55930.120.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , 316 Stainless Steel Plain Finish, 10 PK (WAS40551)
- ZORO SELECT Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0538-188)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38405.125.0001)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Zinc Yellow Finish, 25 PK (U38405.056.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38206.025.0001)
- Zoro Select Flat Washers