Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 5/16" , Stainless Steel Plain Finish, 50 PK
Mfr # U51410.031.0005
Zoro # G5656366
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.094 in
- Maximum Thickness 0.094 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51410.031.0005
- Zoro # G5656366
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 3/4 in |
Inside Diameter | 0.344 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.094 in |
Maximum Thickness | 0.094 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | Thick |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 3/4 in, Maximum Thickness 0.094 in, System of Measurement Inch, Minimum Thickness 0.094 in, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS M8-1.25 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 500 PK (913367-500)
- ZORO SELECT Fully Threaded Rod, M10-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.100.1000)
- MIDWEST FASTENER 1/4"-20 x 5 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54699)
- ZORO SELECT 3/8x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-064)
- ZORO SELECT Flat Washer, For Screw Size #10 , Stainless Steel Plain Finish, 50 PK (U51410.019.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0003)
- ZORO SELECT Flat Washer, For Screw Size M14 , Steel Zinc Plated Finish, 100 PK (M38400.140.0040)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51205.075.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , 18-8 Stainless Steel Plain Finish (WAS50478)
- ZORO SELECT Flat Washer, For Screw Size M3 , Nylon Plain Finish, 50 PK (16M03080080)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0004)
- Zoro Select Flat Washers