Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 5/16" , Stainless Steel Plain Finish, 50 PK
Mfr # U51205.031.0001
Zoro # G6176712
CAD Available
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 5/16"
- Outside Diameter 11/16 in
- Minimum Thickness 0.051 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51205.031.0001
- Zoro # G6176712
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 11/16 in |
Inside Diameter | 0.344 in |
Inside Diameter Tolerance | +0.015 in ; -0.005 in |
Dimensional Standards | ASME B18.21.1, SAE |
Outside Diameter Tolerance | +0.015 in ; -0.007 in |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 500 PK (U33600.012.0046)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U51500.037.0400)
- HHIP 1.30-4.98mm -.005 185 Piece Pin Gage Set (4101-1012)
- ZORO SELECT Woodruff Key, 5/32 x 3/4 in Key Size, 8 SAE Number, 0.297 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-008)
- ZORO SELECT Flat Washer, For Screw Size 5" , 316 Stainless Steel Plain Finish, 1000 PK (31WUSS316)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0003)
- ZORO SELECT Flat Washer, For Screw Size M4 , Steel Zinc Plated Finish, 100 PK (M38430.040.0001)
- ZORO SELECT Flat Washer, For Screw Size #8 , 330 Stainless Steel Plain Finish, 100 PK (Z0540-316)
- ZORO SELECT Flat Washer, For Screw Size M33 , Stainless Steel Plain Finish, 2 PK (M55420.330.0001)
- ZORO SELECT Flat Washer, For Screw Size M4 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8842SS)
- MIDWEST FASTENER Flat Washer, For Screw Size #8 , 18-8 Stainless Steel 100 PK (05321)
- Zoro Select General Washers