Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 5/16" , Nylon Plain Finish, 40 PK
Mfr # 17W08754
Zoro # G3027893
CAD Available
original price:
$6.95
9% off
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Nylon
- Finish Plain
- For Screw Size 5/16"
- Minimum Thickness 0.062 in
- Maximum Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 17W08754
- Zoro # G3027893
- Country of Origin Mexico
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 57/64 in |
Inside Diameter | 0.343 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.005 in |
Application | Relieves Friction |
Color | Off-White |
Type | Standard |
Resistance Properties | Abrasion Resistant |
Material Grade/Class | Not Graded |
For Use With | Machine Screw |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Material Nylon, Material Grade/Class Not Graded, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.343 in, Outside Diameter 57/64 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Off-White, Pack Size Small Pack, Resistance Properties Abrasion Resistant, Thickness Tolerance +/-0.005 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N01060.056.0325)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #1-12 Thrd Sz, 18-8 Stainless Steel (3591-161CN1000)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 20 PK (72041)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0050)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Nylon Plain Finish, 40 PK (17W07401)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Hot Dipped Galvanized Finish, 10 PK (FWI5125GUSA-010BX)
- ZORO SELECT Flat Washer, For Screw Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0004)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish, 25 PK (WASB71NZ)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9096SS)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , 316 Stainless Steel Plain Finish, 10 PK (WAS50538)
- DISCO Flat Washer, For Screw Size M5 Bright Zinc Plated Finish (1652PK)
- Zoro Select General Washers