Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 5/16" , 316 Stainless Steel Plain Finish, 10 PK
Mfr # WAS40551
Zoro # G3077995
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- For Screw Size 5/16"
- Outside Diameter 11/16 in
- Minimum Thickness 0.051 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WAS40551
- Zoro # G3077995
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 11/16 in |
Inside Diameter | 0.344 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.051 in |
Maximum Thickness | 0.08 in |
Standards | SAE Standard |
System of Measurement | Inch |
Washer Material Grade | 316 |
Rockwell Hardness | B70 |
Type | Standard |
Application | Tight Fit Assembly |
Thickness Tolerance | -0.014 in/ +0.005 in |
Material Quality Standards | ASTM A276 |
Material Grade/Class | 316 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Saltwater Resistant |
Tensile Strength | 75,000 psi |
For Use With | Screws and Studs |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Black Chrome Finish, 8 PK (34413)
- ZORO SELECT Military Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C8)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Black Phosphate Finish, 3000 PK (214850)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/4 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53824)
- ZORO SELECT Flat Washer, For Screw Size M5 , Stainless Steel Plain Finish, 50 PK (M55530.050.0001)
- ZORO SELECT Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0538-188)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (HS-1250SAEHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size #8 , Nylon Plain Finish, 40 PK (17W05008)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Black Oxide Finish, 5 PK (Z9104)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 350 PK (B38130.062.0001)
- ZORO SELECT Flat Washer, For Screw Size #12 , Stainless Steel Plain Finish, 50 PK (MS15795-809)
- Zoro Select General Washers