Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size .438-1" , Steel Cadmium Finish, 2500 PK
Mfr # MS27183-15
Zoro # G2496433
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Cadmium
- For Screw Size .438-1"
- Standards MS27183
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MS27183-15
- Zoro # G2496433
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | .438-1" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Cadmium |
Standards | MS27183 |
System of Measurement | Inch |
Description
Flat Washers,.438-1.000 MILITAR,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Yellow Zinc, 25 PK (2558412)
- ZORO SELECT Flat Washer, For Screw Size M6 , Stainless Steel Plain Finish, 50 PK (M55420.060.0001)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 10 PK (U04100.037.0650)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM12764)
- ZORO SELECT Flat Washer, For Screw Size M30 , Steel Zinc Plated Finish, 5 PK (M38210.300.0001)
- ZORO SELECT Flat Washer, For Screw Size #8 , Stainless Steel Plain Finish, 50 PK (U51410.016.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.137.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 100 PK (6DZA9)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Cadmium Yellow Finish, 5000 PK (AN960-616L)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Zinc Finish, 25000 PK (100WUSSBZ)
- Zoro Select Flat Washers