Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size .405" , Steel Cadmium Finish, 5000 PK
Mfr # MS27183-14
Zoro # G2496485
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Cadmium
- For Screw Size .405"
- Standards MS27183
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MS27183-14
- Zoro # G2496485
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | .405" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Cadmium |
Standards | MS27183 |
System of Measurement | Inch |
Description
.405-.812 MS27183 Military Flat Washer Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81310)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07410.037.0150)
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 10 PK (ZSCRW-98)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x2L, Pk100 (U08320.025.0200)
- ZORO SELECT Flat Washer, For Screw Size M3 , Stainless Steel Plain Finish, 50 PK (M51530.030.0001)
- ZORO SELECT Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#10W8)
- ZORO SELECT Flat Washer, For Screw Size M14 , Stainless Steel Plain Finish, 25 PK (M51420.140.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 400 PK (62WSAEH)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Chrome Plated Finish, 50 PK (MPB1005)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish, 25 PK (U38400.056.0002)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel 100 PK (53794)
- Zoro Select General Washers