Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size #4 , Steel Zinc Plated Finish, 100 PK
Mfr # U38400.011.0004
Zoro # G9788107
CAD Available
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #4
- Minimum Thickness 0.047 in
- Maximum Thickness 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38400.011.0004
- Zoro # G9788107
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 3/8 in |
Inside Diameter | 0.125 in |
Inside Diameter Tolerance | 0.12-0.133 |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | 0.37-0.39 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 3/8 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance 0.12-0.133, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 50 mm Lg (WS6S060500-001P1)
- ZORO SELECT Step Bolt, #10-24 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 400 PK (1024BT)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M55050.040.0035)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 7" L, Steel Galvanized, 15 PK (55205)
- ZORO SELECT Flat Washer, For Screw Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0005)
- ZORO SELECT Flat Washer, For Screw Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0002)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Hot Dipped Galvanized Finish, 110 PK (B38157.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 10 PK (FWI5112GUSA-010BX)
- ZORO SELECT Flat Washer, For Screw Size M4 , Nylon Plain Finish, 50 PK (16M04090080)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 750 PK (HU-0625USSHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38400.031.0002)
- Zoro Select General Washers