Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Plain Finish, 25 PK
Mfr # WASB#4R8
Zoro # G4554514
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.036 in
- Maximum Thickness 0.045 in
- Standards ANSI B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WASB#4R8
- Zoro # G4554514
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 3/8 in |
Inside Diameter | 0.125 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 3/8 in, Maximum Thickness 0.045 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04100.075.0750)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 8, Zinc Plated, 24 mm Ht, 45 PK (L01300.300.0001)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (05205S-PWR)
- TAMPER-PRUF SCREWS 2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151432)
- ZORO SELECT Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8N8)
- ZORO SELECT Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8R8)
- ZORO SELECT Flat Washer, For Screw Size #6 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#6R8)
- ZORO SELECT Flat Washer, For Screw Size M16 , Brass Plain Finish, 10 PK (FW5B01600-010P1)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 10 PK (Z9200)
- ZORO SELECT Flat Washer, For Screw Size #10 , Stainless Steel Plain Finish, 50 PK (U55410.019.0001)
- AMPG Flat Washer, For Screw Size M10 , 325 Stainless Steel Plain Finish (WAS407M10)
- Zoro Select General Washers