Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 3700 PK
Mfr # HU-0375USSHZYB
Zoro # G6812364
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 in
- Minimum Thickness 0.084 in
- Maximum Thickness 0.084 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HU-0375USSHZYB
- Zoro # G6812364
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 0.438 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.084 in |
Maximum Thickness | 0.084 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | RC38 |
Thickness Tolerance | +/-0.020 in |
Color | Yellow |
Type | USS |
Material Grade/Class | Grade 2 |
For Use With | Screws and Studs |
Bolt Compatibility | Grade 2 |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Yellow, For Screw Size 3/8 in, Inside Diameter 0.438 in, Outside Diameter 1 in, Maximum Thickness 0.084 in, System of Measurement Inch, Minimum Thickness 0.084 in, Color Yellow, Pack Size Bulk Pack, Rockwell Hardness RC38, Thickness Tolerance +/-0.020 in, Package Quantity 3700
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw, Hex/Allen Dr 5/16in-18 X 1-1/4in Black Ox Coat Steel 10PK (9178980)
- ZORO SELECT 1/4"-20 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0300)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, 2750lb, PK100 (U51428.015.0100)
- FASCOMP Spacer, 3/8 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1186-10-SS)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 2000 PK (HU-0437USSHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (513161G)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (514131G)
- ZORO SELECT Military Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-818)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Stainless Steel Plain Finish, 5 PK (U55205.087.0001)
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0050)
- ZORO SELECT Flat Washer, For Screw Size M12 , Steel Zinc Plated Finish, 50 PK (M38093.120.0001)
- Zoro Select Flat Washers