Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 100 PK
Mfr # 5RKG8
Zoro # G5998587
CAD Available
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 in
- Minimum Thickness 0.112 in
- Maximum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5RKG8
- Zoro # G5998587
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 0.438 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.112 in |
Maximum Thickness | 0.125 in |
System of Measurement | Inch |
Rockwell Hardness | C38 |
Color | Yellow |
Type | Extra Thick |
Thickness Tolerance | 0.112/0.125" |
Material Grade/Class | Grade 8 |
Resistance Properties | Corrosion Resistant |
Material Quality Standards | ASTM A490, ASTM F436 |
For Use With | Grade 5 or 8 Fasteners |
Bolt Compatibility | Grade 8 |
Description
Extra Thick USS Washer, Flat Washer Type USS, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 3/8 in, Inside Diameter 0.438 in, Outside Diameter 1 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.112 in, Color Yellow, Material Quality Standards ASTM A325, ASTM A490, ASTM F436, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness C38, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 10 mm L, 100 PK (M04110.060.0010)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 500 PK (BX1005)
- ZORO SELECT Military Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-842)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1 in Lg, 5 PK (WFTSSS17)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 100 PK (5RKG6)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0005)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38131.062.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Nylon Plain Finish, 40 PK (17W06871)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Black Oxide Finish, 7000 PK (4RXX5)
- HOWMET FASTENING SYSTEMS WASHERS BACKUP STAINLESS (500pk) (MR40654)
- Zoro Select General Washers