Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 100 PK
Mfr # 5RKF7
Zoro # G2340567
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 13/16 in
- Minimum Thickness 0.09 in
- Maximum Thickness 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5RKF7
- Zoro # G2340567
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 13/16 in |
Inside Diameter | 0.406 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.09 in |
Maximum Thickness | 0.11 in |
System of Measurement | Inch |
Color | Yellow |
Rockwell Hardness | C38 |
Thickness Tolerance | 0.09/0.11" |
Type | Extra Thick |
Material Grade/Class | Grade 8 |
Material Quality Standards | ASTM A490, ASTM F436 |
Resistance Properties | Corrosion Resistant |
For Use With | Grade 5 or 8 Fasteners |
Bolt Compatibility | Grade 8 |
Description
Extra Thick SAE Washer, Flat Washer Type SAE, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.11 in, System of Measurement Inch, Minimum Thickness 0.09 in, Color Yellow, Material Quality Standards ASTM A325, ASTM A490, ASTM F436, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness C38, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (FPC88A-100)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, 2 PK (74888)
- MIDWEST FASTENER #8-40 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK (32923)
- MIDWEST FASTENER Lag Screw, 1/4 in, 4 in, Steel, Black E-Coat Hex Hex Drive, 5 PK (932688)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 100 PK (5RKF6)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 50 PK (5RKF8)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 200 PK (5RKG7)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0002)
- ZORO SELECT Flat Washer, For Screw Size M5 , Stainless Steel Plain Finish, 50 PK (M55530.050.0001)
- ZORO SELECT Flat Washer, For Screw Size 3" , Steel Black Oxide Finish, 5 PK (U38402.300.0001)
- TITAN INDUSTRIAL SUPPLY 5/8 in. Grade 8 Flat Washer-Yellow Zinc (T58FWYZ8)
- Zoro Select General Washers