Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 100 PK
Mfr # U38400.037.0001
Zoro # G9788082
CAD Available
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.063 in
- Maximum Thickness 0.063 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38400.037.0001
- Zoro # G9788082
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 23/32 in |
Inside Diameter | 0.406 in |
Outside Diameter Tolerance | 0.712-0.749 |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 0.401-0.421 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 23/32 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Silver, Inside Diameter Tolerance 0.401-0.421, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN913.3-M5-25-MS Set Screw Brass Tip (5N25P13/MS)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0002)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0106-AL28)
- DAGGERZ Drywall Screw, #6 x 1 in, Pan Head Square Drive, 10000 PK (TRSQSB06100)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0003)
- ZORO SELECT Flat Washer, For Screw Size #10 , Steel Zinc Plated Finish, 435 PK (UST900012)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 3300 PK (B38400.025.0004)
- ZORO SELECT Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0003)
- ZORO SELECT Flat Washer, For Screw Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0002)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Hot Dipped Galvanized Finish, 20 PK (U38157.075.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0006)
- Zoro Select Flat Washers