Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/8" , Steel Cadmium Yellow Finish, 5000 PK
Mfr # AN960-616L
Zoro # G7574867
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Cadmium Yellow
- For Screw Size 3/8"
- Size 3/8"
- Standards Military Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AN960-616L
- Zoro # G7574867
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Size | 3/8" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Cadmium Yellow |
Standards | Military Standards |
System of Measurement | Inch |
Description
3/8 Military Machine Screw Washer Light Series AN960 L Cadmium Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BRANDS Stud Solver Toggle Bolt, Nylon, 100 lbs Tension Strength (25320)
- ZORO SELECT #10-32 x 1 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRZ7)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 8, Black Oxide, 1 9/32 in Ht, 5 PK (U12411.112.0001)
- ZORO SELECT Precision Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (U51044.037.0050)
- ZORO SELECT Flat Washer, For Screw Size #8 , Steel Black Oxide Finish, 100 PK (U38403.016.0001)
- ZORO SELECT Flat Washer, For Screw Size M2 , Stainless Steel Plain Finish, 50 PK (M51530.020.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55410.062.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0003)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0001)
- ZORO SELECT Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0020)
- NEWPORT FASTENERS Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 10000 PK (202995)
- Zoro Select General Washers