Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/8" , Steel Black Zinc Finish, 25000 PK
Mfr # 37WUSSBZ
Zoro # G4829953
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Zinc
- Outside Diameter 1.012 in
- Minimum Thickness 0.084 in
- Standards ASME B18.12.4-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 37WUSSBZ
- Zoro # G4829953
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1.012 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Zinc |
Minimum Thickness | 0.084 in |
Standards | ASME B18.12.4-2009 |
System of Measurement | Inch |
Color | Black |
Thickness Tolerance | +/-.020 |
Description
Flat Washers, 3/8 FLAT WASHER U,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8021957)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0016)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 19/64 in Ht, 50 PK (U11391.050.0001)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.5 in L, Aluminum Body, 50 PK (30A0824-EA-50)
- ZORO SELECT Flat Washer, For Screw Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.093WFN)
- ZORO SELECT Flat Washer, For Screw Size M36 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8836SS)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 5 PK (U04035.087.0001)
- ZORO SELECT Flat Washer, For Screw Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0003)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0005)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Hot Dipped Galvanized Finish, 10 PK (FWI5125GUSA-010BX)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 5 PK (Z9101SS)
- Zoro Select Flat Washers