Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size 3/8" , Steel Black Oxide Finish, 10 PK
Mfr # Z9202
Zoro # G2580907
CAD Available
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 in
- Minimum Thickness 0.187 in
- Maximum Thickness 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z9202
- Zoro # G2580907
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 0.406 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.187 in |
Maximum Thickness | 0.187 in |
System of Measurement | Inch |
Thickness Tolerance | +0.005/-0.020 in |
Application | Load Distributing |
Rockwell Hardness | 16N80 |
Color | Black |
Type | Extra Thick |
Material Grade/Class | Case Hardened |
For Use With | Die And Jig Fixture Setup |
Bolt Compatibility | Grade 5 |
Description
Extra Thick Washer, Flat Washer Type Standard, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 in, Maximum Thickness 0.187 in, System of Measurement Inch, Minimum Thickness 0.187 in, Color Black, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4, Thickness Tolerance +0.005/-0.020 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Plain, 100 PK (02523-PWR)
- TE-CO Spherical Flange Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 1/2 in Hex Ht (41905)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (439720-PR-100)
- SUBURBAN BOLT AND SUPPLY M10 X 45 ROLL PIN (A4570100045)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 5 PK (Z9103)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 5 PK (Z9205)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 5 PK (Z9204)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 25000 PK (50WSAEB)
- ZORO SELECT Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 100 PK (M38400.080.0038)
- ZORO SELECT Military Flat Washer, For Screw Size #2 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-802)
- ZORO SELECT Military Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 50 PK (MS15795-812)
- Zoro Select Flat Washers