Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/8" , Phenolic Resin Plain Finish, 5 PK
Mfr # Z8416
Zoro # G3314123
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Phenolic Resin
- Finish Plain
- Outside Diameter 5/8 in
- Minimum Thickness 0.062 in
- Maximum Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z8416
- Zoro # G3314123
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 5/8 in |
Inside Diameter | 0.383 in |
Dimensional Standards | AMPG 2001 FL.03 |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Phenolic Resin |
Finish | Plain |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
System of Measurement | Inch |
Application | Insulating |
Thickness Tolerance | +0.005/-0.004 in |
Color | Tan |
Type | Standard |
Material Grade/Class | Not Graded |
For Use With | Electronic Assembly |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards AMPG 2001 FL.03, Material Phenolic Resin, Material Grade/Class Not Graded, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.383 in, Outside Diameter 5/8 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Tan, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Thickness Tolerance +0.005/-0.004 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 58 STL Hitch Pin (1495DAT)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.688 in Ht, 1.06 in Max Wing Span, 10 PK (0-CD-719AS7-)
- MIDWEST FASTENER Screw Cap, #8 Dia, Red, Plastic Red, 30 PK (65961)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07000.025.0137)
- ZORO SELECT Flat Washer, For Screw Size #6 , Phenolic Resin Plain Finish, 5 PK (Z8406)
- ZORO SELECT Flat Washer, For Screw Size #8 , Phenolic Resin Plain Finish, 5 PK (Z8408)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Phenolic Resin Plain Finish, 5 PK (Z8412)
- ZORO SELECT Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 100 PK (M38130.060.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 3/4" , Steel Black Oxide Finish, 5 PK (U38402.175.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB58N8)
- ZORO SELECT Flat Washer, For Screw Size M22 , Steel Zinc Plated Finish, 10 PK (M38130.220.0001)
- Zoro Select Flat Washers