Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/8 in , Stainless Steel Plain Finish, 10 PK
Mfr # WASB38W8
Zoro # G4560981
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1 1/4 in
- Minimum Thickness 0.09 in
- Maximum Thickness 0.112 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WASB38W8
- Zoro # G4560981
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 1 1/4 in |
Inside Diameter | 0.406 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | +/-0.010 in |
Fits Bolt Sizes | 3/8 in |
Inside Dia. | 13/32" |
Washer Outside Dia. | 1 1/4 in |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 1000 PK (1404MPP188B)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931321)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0300)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0250)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.137.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Black Oxide Finish, 25 PK (Z9097)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 25 PK (5RKG4)
- ZORO SELECT Flat Washer, For Screw Size M14 , Steel Zinc Yellow Finish, 50 PK (M38080.140.0001)
- ZORO SELECT Flat Washer, For Screw Size M24 , Stainless Steel Plain Finish, 5 PK (M51420.240.0001)
- ZORO SELECT Flat Washer, For Screw Size M5 , Steel Zinc Plated Finish, 100 PK (M38130.050.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Hot Dipped Galvanized Finish, 550 PK (B38157.050.0001)
- Zoro Select Flat Washers