Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/8 in , Stainless Steel Plain Finish, 10 PK
Mfr # WASB38N8
Zoro # G4583661
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 47/64 in
- Minimum Thickness 0.056 in
- Maximum Thickness 0.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WASB38N8
- Zoro # G4583661
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 47/64 in |
Inside Diameter | 0.406 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Fits Bolt Sizes | 3/8 in |
Inside Dia. | 13/32" |
Washer Outside Dia. | 47/64 in |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 47/64 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK (U55000.037.0125)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel (7415SD1-PWR)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx7/8" L, PK100 (U39350.012.0087)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x1/4, PK100 (U07890.031.0025)
- ZORO SELECT Flat Washer, For Screw Size 9/16 in , Stainless Steel Plain Finish, 5 PK (WASB91N8)
- ZORO SELECT Flat Washer, For Screw Size M11 , Steel Zinc Plated Finish, 50 PK (M38130.110.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , 328 Stainless Steel Plain Finish, 100 PK (Z0544-316)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 10 PK (U04035.062.0001)
- ZORO SELECT Flat Washer, For Screw Size #12 , Nylon Plain Finish, 40 PK (17W04502)
- ZORO SELECT Flat Washer, For Screw Size 3" , Steel Black Oxide Finish, 5 PK (U38402.300.0001)
- ZORO SELECT Flat Washer, For Screw Size M48 , Steel Black Oxide Finish (5KEG0)
- Zoro Select General Washers