Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/8" , 340 Stainless Steel Plain Finish, 100 PK
Mfr # Z0545-316
Zoro # G3115165
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 340 Stainless Steel
- Finish Plain
- For Screw Size 3/8"
- Outside Diameter 7/8 in
- Minimum Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z0545-316
- Zoro # G3115165
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 7/8 in |
Inside Diameter | 0.391 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | 340 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.05 in |
Maximum Thickness | 0.05 in |
Standards | Industry Standard |
System of Measurement | Inch |
Color | Silver |
Application | Load Distribution |
Thickness Tolerance | +0.005/-0.004 in |
Rockwell Hardness | B70 |
Washer Material Grade | 316 |
Type | Standard |
Resistance Properties | Corrosion Resistant, Saltwater Resistant, Solvent Resistant |
Material Grade/Class | 316 |
Tensile Strength | 75,000 psi |
Material Quality Standards | ASTM A276 |
For Use With | Bolts, Nuts, Studs |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Oversized, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.391 in, Outside Diameter 7/8 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Saltwater Resistant, Solvent Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (08124)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Steel Body, 100 PK (TSC1212.0-100)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 175 PK (B04100.037.0350)
- ZORO SELECT Box Nail, Galv, Flat, 4d, PK473 (4NEV4)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0002)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 950 PK (B38403.050.0001)
- ZORO SELECT Flat Washer, For Screw Size M20 , Steel Zinc Plated Finish, 500 PK (M20D125A)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0007)
- ZORO SELECT Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0005)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Brass Plain Finish (Z9206BR)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Black Oxide Finish, 5 PK (Z9105)
- Zoro Select Flat Washers