Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/4X1 1" , EPDM Galvanized Finish, 1000 PK
Mfr # 7524WNG
Zoro # G4836000
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Finish Galvanized
- Outside Diameter 1.504 in
- Minimum Thickness 0.087 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7524WNG
- Zoro # G4836000
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 3/4X1 1" |
Outside Diameter | 1.504 in |
Details
Item | Flat Washer |
Material | EPDM |
Finish | Galvanized |
Minimum Thickness | 0.087 in |
System of Measurement | Inch |
Rockwell Hardness | Shore A65-75 |
Thickness Tolerance | +/-.017 |
Description
3/4X1 1/2 EPDM Bonded Washer G90 Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Climaseal Coated, 225 PK (28555)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Aluminum Oval Head Slotted Drive, 24 PK (61737)
- GRIP-RITE Lag Screw, 3/8 in, 6 in, Hex Torx Drive, 50 PK (GRSSHW38650)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.375 in Shaft Dia (RE-037-ZD)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 20 PK (513101G)
- ZORO SELECT Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Plain Finish, 10 PK (Z9154)
- ZORO SELECT Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#4R8)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Black Oxide Finish, 15 PK (5MXC8)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 50 PK (5RKF8)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Zinc Yellow Finish, 25 PK (Z9275)
- MIDWEST FASTENER Flat Washer, For Screw Size #8 , Brass 50 PK (61933)
- Zoro Select General Washers